Buy more than* S$200* and get FREE SHIPPING

  • 41 type (right other side cutting tool)

41 type (right other side cutting tool) 41-0

3.50 (2)
Item.#
06729527
Mfr.#
41-0
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
UT110
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
6
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
6
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
lathe
3
From Japan
On 2015-11-28 16:44:13
It is easy to use.
This review is about item#06426183.
For chamfering on a lathe
4
From Japan
On 2015-01-11 22:41:12
Since the 45 degree surface to be used is wide, it is very nice to be able to chamfer without polishing for a while.
This review is about item#06729597.