Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 41 type (right other side cutting tool)

41 type (right other side cutting tool) 2-41

3.50 (2)
Item.#
06729597
Mfr.#
2-41
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
4
Tip Width (mm)
16
Shank Width (mm)
16
Shank Length (mm)
120
Material
HT120
Shank Height Y (mm)
16
Shank Length Z (mm)
120
Tip Length (mm)
11
Shank Height (mm)
16
Tip Thickness C (mm)
4
Tip Length B (mm)
11
Tip Width A (mm)
16
Shank Width X (mm)
16
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
lathe
3
From Japan
On 2015-11-28 16:44:13
It is easy to use.
This review is about item#06426183.
For chamfering on a lathe
4
From Japan
On 2015-01-11 22:41:12
Since the 45 degree surface to be used is wide, it is very nice to be able to chamfer without polishing for a while.
This review is about item#06729597.