Buy more than* S$200* and get FREE SHIPPING

  • 41 type (right other side cutting tool)

41 type (right other side cutting tool) 41-3

3.50 (2)
Item.#
06729606
Mfr.#
41-3
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank Length Z (mm)
140
Tip Length (mm)
13
Egocentric
Right
Shank Width (mm)
19
Shank Length (mm)
140
Material
HT120
Shank Height Y (mm)
19
Application
General lathe, milling, flat milling
Tip Thickness (mm)
5
Tip Width (mm)
19
Shank Height (mm)
19
Tip Thickness C (mm)
5
Tip Length B (mm)
13
Tip Width A (mm)
19
Shank Width X (mm)
19
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
lathe
3
From Japan
On 2015-11-28 16:44:13
It is easy to use.
This review is about item#06426183.
For chamfering on a lathe
4
From Japan
On 2015-01-11 22:41:12
Since the 45 degree surface to be used is wide, it is very nice to be able to chamfer without polishing for a while.
This review is about item#06729597.