Buy more than* S$200* and get FREE SHIPPING

  • 42 type(left facing bytes)

42 type(left facing bytes) 1-42

3.50 (2)
Item.#
06729633
Mfr.#
1-42
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shank Height (mm)
13
Tip Thickness C (mm)
3
Tip Length B (mm)
9
Tip Width A (mm)
13
Shank Width X (mm)
13
Tip Thickness (mm)
3
Tip Width (mm)
13
Shank Width (mm)
13
Shank Length (mm)
100
Material
ST110
Shank Height Y (mm)
13
Shank Length Z (mm)
100
Tip Length (mm)
9
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for cutting work of acrylic material
4
From Japan
On 2017-03-25 18:42:05
It is good to cut acrylic end faces and use it continuously without problems.
This review is about item#6426314.
lathe
3
From Japan
On 2015-11-28 16:43:25
It is easy to use.
This review is about item#06426332.