Buy more than* S$200* and get FREE SHIPPING

  • 42 type(left facing bytes)

42 type(left facing bytes) 3-42

3.50 (2)
Item.#
06729651
Mfr.#
3-42
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Tip Length B (mm)
13
Tip Width A (mm)
19
Shank Width X (mm)
19
Tip Thickness (mm)
5
Tip Width (mm)
19
Shank Height (mm)
19
Tip Thickness C (mm)
5
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Material
ST110
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Tip Length (mm)
13
Egocentric
Left
Shank Width (mm)
19
Shank Length (mm)
140
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for cutting work of acrylic material
4
From Japan
On 2017-03-25 18:42:05
It is good to cut acrylic end faces and use it continuously without problems.
This review is about item#6426314.
lathe
3
From Japan
On 2015-11-28 16:43:25
It is easy to use.
This review is about item#06426332.