Buy more than* S$200* and get FREE SHIPPING

  • 42 type(left facing bytes)

42 type(left facing bytes) 2-42

3.00 (1)
Item.#
06729746
Mfr.#
2-42
Package Qty.
1PC
Ship pack of
1
22.02 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Tip Length (mm)
11
Shank Height (mm)
16
Tip Thickness C (mm)
4
Tip Length B (mm)
11
Tip Width A (mm)
16
Shank Width X (mm)
16
Tip Thickness (mm)
4
Tip Width (mm)
16
Shank Width (mm)
16
Shank Length (mm)
120
Material
HT120
Shank Height Y (mm)
16
Shank Length Z (mm)
120
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
lathe
3
From Japan
On 2015-11-28 16:43:25
Easy-to-use.
This review is about item#06426332.