Buy more than* S$200* and get FREE SHIPPING

  • Type 43 (cut-off tool)

Type 43 (cut-off tool) 4-43

4.31 (13)
Item.#
06729816
Mfr.#
4-43
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Tip Length (mm)
15
Shank Height (mm)
25
Tip Thickness C (mm)
5
Tip Length B (mm)
15
Tip Width A (mm)
5
Shank Width X (mm)
19
Tip Thickness (mm)
5
Tip Width (mm)
5
Shank Width (mm)
19
Shank Length (mm)
160
Material
ST110
Shank Height Y (mm)
25
Shank Length Z (mm)
160
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Grooving
5
From Japan
On 2018-01-19 16:57:13
It is cheaper than an entrance dealer, I want you to handle HT 110 4 - 3 fast. I expect it.
This review is about item#6426481.
Brass product processing
5
From Japan
On 2017-12-21 09:51:25
I hope to adopt the right handed cutting tool by
This review is about item#6426454.
Grooving
5
From Japan
On 2017-04-18 23:30:11
In reverse direction 44-3 of 43-3 it seems that manufacturers will not accept orders only in 10 units, Monotaro says 10 ten 20 pcs 30 pcs and make manufacturers to sell in 1 unit There is enough order I think
This review is about item#6426481.
End face machining
5
From Japan
On 2017-01-05 21:11:45
On the contrary, I want the byte [44 type] where the chip is on
This review is about item#6426445.
lathe manufacturing
4
From Japan
On 2016-11-28 07:26:11
I would like to get the chips a little thicker. To give strength
This review is about item#06426384.
Cutting
5
From Japan
On 2016-01-12 16:25:24
It is possible to shave better than the carbide chip byte included in the desktop lathe. I sharpen myself to the blade width 2 mm.
This review is about item#06426357.
45C SCM 435 (material A) Cut-off (mini lathe)
5
From Japan
On 2015-11-03 21:31:48
ST 110 is selected. Because the lathes rigidity is low and the roots are stingy, they are falling in width until 2 mm. It is just right for sharpening practice as the price is appropriate.
This review is about item#06729773.
Cutting and groove processing in 3 scale lathe
4
From Japan
On 2015-09-22 23:35:13
Since Sanwa has no one of the same size, I purchased it here. Even with a bigger size, we can not feel the difference between the quality of both manufacturers, so after that price problems. There are no problems in use, you can buy with confidence.
This review is about item#06426402.
self employed
4
From Japan
On 2013-05-29 20:24:38
I bought it where I had a contract until now, it was about double the price. I really appreciate it because I often use it. I want to purchase it again. I guess!
This review is about item#06426445.
Cutoff on a desktop lathe
4
From Japan
On 2012-10-21 23:47:25
The angle of the cutting edge is subtle, but it can be used without problems. Since there is nothing with shank height of 9.5 or less, since the cutting edge is far far above the center of the workpiece on the desktop C2 lathe, it does not cause problems, although it is being used by shaving the shank. I am thankful that a line of 8 x 8 bytes will be available for a prototype table turning lathe. It seems there is 8x8 in the complete byte so we will consider buying it as well.
This review is about item#06426402.