Buy more than* S$200* and get FREE SHIPPING

  • 11 type (boring tool)

11 type (boring tool) 2015/11/02

4.33 (6)
Item.#
06729947
Mfr.#
2015/11/02
Package Qty.
1PC
Ship pack of
1
22.19 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Shank Height (mm)
16
Tip Thickness C (mm)
3
Tip Length B (mm)
13
Tip Width A (mm)
13
Shank Width X (mm)
16
Tip Thickness (mm)
3
Tip Width (mm)
13
Shank Width (mm)
16
Shank Length (mm)
180
Material
ST110
Shank Height Y (mm)
16
Shank Length Z (mm)
180
Tip Length (mm)
13
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Resin, for burr processing of aluminum, etc.
4
From Japan
On 2016-07-15 02:03:53
Processing of the price to the level that you were expecting, is sufficiently possible satisfaction
This review is about item#06426506.
Cutting
5
From Japan
On 2016-04-19 20:38:04
Bought for father Thank you very much.
This review is about item#05842444.
Small engines and motorcycles parts making in Chinese lathe bought in hobby
5
From Japan
On 2012-08-28 18:13:54
We use to make the bike parts making and model engine or the like in the Chinese lathe. Peeling chips in stainless cutting also I think without that it is pretty tough. But, is a cheap and durable recommended bytes to be too Turn overfeeding.
This review is about item#06729974.
Burr processing by lathe
3
From Japan
On 2012-06-26 16:01:33
It could be used without hesitation because it is inexpensive.
This review is about item#06426533.
Chamfering of the hole
5
From Japan
On 2012-06-19 16:08:03
Is no problem Please also make small things of little more shank.
This review is about item#06426533.
Inner diameter finish of pipe.
4
From Japan
On 2012-05-30 15:55:12
usually. It may have suitable for narrow internal diameter.
This review is about item#06426585.