Buy more than* S$200* and get FREE SHIPPING

  • 11 type (boring tool)

11 type (boring tool) 11-0

4.33 (6)
Item.#
06729974
Mfr.#
11-0
Package Qty.
1PC
Ship pack of
1
13.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
120
Material
UT110
Shank Height Y (mm)
9.5
Shank Length Z (mm)
120
Tip Length (mm)
10
Shank Height (mm)
9.5
Application
Rough-milling, threading , milling , parting and processing.
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For boring processing of resin, aluminum etc.
4
From Japan
On 2016-07-15 02:03:53
Processing at the level assumed for price is sufficiently possible and satisfied
This review is about item#06426506.
Cutting
5
From Japan
On 2016-04-19 20:38:04
Thank you for purchasing for my father.
This review is about item#05842444.
Making small engines and motorcycle parts with a Chinese lathe bought as a hobby
5
From Japan
On 2012-08-28 18:13:54
I use it to make bike parts and model engines etc on Chinese lathe. I think that it is quite durable without tip peeling in stainless cutting. However, it is cheap and durable recommendation byte if it does not feed too much.
This review is about item#06729974.
Drilling by lathe
3
From Japan
On 2012-06-26 16:01:33
It was inexpensive so I could use it without hesitation.
This review is about item#06426533.
Chamfering holes
5
From Japan
On 2012-06-19 16:08:03
There is no problem Please make a little shank a little more.
This review is about item#06426533.
Inner diameter finish of pipe.
4
From Japan
On 2012-05-30 15:55:12
usually. It is good to have something suitable for a thin inside diameter.
This review is about item#06426585.