Buy more than* S$200* and get FREE SHIPPING

  • 13 type (external threading tool)

13 type (external threading tool) 13-0

2.50 (2)
Item.#
06730071
Mfr.#
13-0
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
ST110
Tip Length (mm)
8
Shank Height (mm)
9.5
Shank Length (mm)
80
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
9.5
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
64 Threading of Titanium
4
From Japan
On 2017-12-29 08:29:33
Especially it does not have much problem 10 It is saved because there is not much.
This review is about item#06426734.
Screw
1
From Japan
On 2012-04-29 01:35:25
I bought for the inner screw before and I still use it so I trusted this time and bought for the external screws, but it cracked smoothly as much as possible. Is it? Is it? why? Is it? It will be completely initial malfunction. I can not buy it unless it is initial malfunction. It was broken immediately after use, so it can not be used once as a result. I am very sad.
This review is about item#06730123.