Buy more than* S$200* and get FREE SHIPPING

  • 13 type (external threading tool)

13 type (external threading tool) 2015/02/13

1.00 (1)
Item.#
06730096
Mfr.#
2015/02/13
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Shank Length (mm)
140
Tip Thickness (mm)
5
Tip Width (mm)
6
Shank Width (mm)
16
Material
ST110
Tip Length (mm)
16
Shank Height (mm)
16
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Screw
1
From Japan
On 2012-04-29 01:35:25
I bought for the inner screw before and I still use it so I trusted this time and bought for the external screws, but it cracked smoothly as much as possible. Is it? Is it? why? Is it? It will be completely initial malfunction. I can not buy it unless it is initial malfunction. It was broken immediately after use, so it can not be used once as a result. I am very sad.
This review is about item#06730123.