Buy more than* S$200* and get FREE SHIPPING

  • 13 type (external threading tool)

13 type (external threading tool) 2015/03/13

2.50 (2)
Item.#
06730105
Mfr.#
2015/03/13
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
6
Tip Width (mm)
7
Shank Width (mm)
19
Material
ST110
Tip Length (mm)
19
Shank Height (mm)
19
Shank Length (mm)
160
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
64 Threading of Titanium
4
From Japan
On 2017-12-29 08:29:33
Especially it does not have much problem 10 It is saved because there is not much.
This review is about item#06426734.
Screw
1
From Japan
On 2012-04-29 01:35:25
I bought for the inner screw before and I still use it so I trusted this time and bought for the external screws, but it cracked smoothly as much as possible. Is it? Is it? why? Is it? It will be completely initial malfunction. I can not buy it unless it is initial malfunction. It was broken immediately after use, so it can not be used once as a result. I am very sad.
This review is about item#06730123.