Buy more than* S$200* and get FREE SHIPPING

  • 13 type (external threading tool)

13 type (external threading tool) 13-0

1.00 (1)
Item.#
06730123
Mfr.#
13-0
Package Qty.
1PC
Ship pack of
1
13.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
9.5
Material
UT110
Tip Length (mm)
8
Shank Height (mm)
9.5
Shank Length (mm)
80
Application
Finishing, general machining, milling.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Threaded
1
From Japan
On 2012-04-29 01:35:25
Buy for an earlier in the screw, but I bought for the outside screws to trust this time so I can still be used, was cracked smoothly much disappointing. ? ? why? ? Completely it would be initial failure. If it is not the initial failure can not buy anymore. For broken immediately after started to use, it can not be used the results once. It is very sad.
This review is about item#06730123.