Buy more than* S$200* and get FREE SHIPPING

  • 13 type (external threading tool)

13 type (external threading tool) 2015/03/13

1.00 (1)
Item.#
06730202
Mfr.#
2015/03/13
Package Qty.
1PC
Ship pack of
1
30.33 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
6
Tip Width (mm)
7
Shank Width (mm)
19
Material
HT120
Tip Length (mm)
19
Shank Height (mm)
19
Shank Length (mm)
160
Application
General lathe turned, planing, copy cutting, milling
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Screw
1
From Japan
On 2012-04-29 01:35:25
I bought for the inner screw before and I still use it so I trusted this time and bought for the external screws, but it cracked smoothly as much as possible. Is it? Is it? why? Is it? It will be completely initial malfunction. I can not buy it unless it is initial malfunction. It was broken immediately after use, so it can not be used once as a result. I am very sad.
This review is about item#06730123.