Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 15-0

Item.#
06730227
Mfr.#
15-0
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width (mm)
9.5
Material
ST110
Tip Length (mm)
8
Shank Height (mm)
9.5
Shank Length (mm)
100
Tip Thickness (mm)
3
Tip Width (mm)
5
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.