Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/01/15

Item.#
06730236
Mfr.#
2015/01/15
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
13
Material
ST110
Tip Length (mm)
8
Shank Height (mm)
13
Shank Length (mm)
120
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.