Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/04/15

Item.#
06730263
Mfr.#
2015/04/15
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Shank Width (mm)
25
Material
ST110
Tip Length (mm)
16
Shank Height (mm)
25
Shank Length (mm)
180
Tip Thickness (mm)
6
Tip Width (mm)
9
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.