Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 15-1

Item.#
06730281
Mfr.#
15-1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shank Length (mm)
120
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
13
Material
UT110
Tip Length (mm)
8
Shank Height (mm)
13
Application
Finishing, general machining, milling.