Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/02/15

Item.#
06730297
Mfr.#
2015/02/15
Package Qty.
1PC
Ship pack of
1
21.28 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material
UT110
Tip Length (mm)
10
Shank Height (mm)
16
Shank Length (mm)
140
Tip Thickness (mm)
4
Tip Width (mm)
6
Shank Width (mm)
16
Application
Finishing, general machining, milling.