Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/03/15

Item.#
06730306
Mfr.#
2015/03/15
Package Qty.
1PC
Ship pack of
1
28.01 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
5
Tip Width (mm)
7
Shank Width (mm)
19
Material
UT110
Tip Length (mm)
12
Shank Height (mm)
19
Shank Length (mm)
160
Application
Finishing, general machining, milling.