Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/04/15

Item.#
06730315
Mfr.#
2015/04/15
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
6
Tip Width (mm)
9
Shank Width (mm)
25
Material
UT110
Tip Length (mm)
16
Shank Height (mm)
25
Shank Length (mm)
180
Application
Finishing, general machining, milling.