Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/01/15

Item.#
06730333
Mfr.#
2015/01/15
Package Qty.
1PC
Ship pack of
1
19.75 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Shank Length (mm)
120
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
13
Material
HT120
Tip Length (mm)
8
Shank Height (mm)
13
Application
General lathe turned, planing, copy cutting, milling