Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/02/15

Item.#
06730342
Mfr.#
2015/02/15
Package Qty.
1PC
Ship pack of
1
24.69 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
4
Tip Width (mm)
6
Shank Width (mm)
16
Material
HT120
Tip Length (mm)
10
Shank Height (mm)
16
Shank Length (mm)
140
Application
General lathe turned, planing, copy cutting, milling