Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/04/15

Item.#
06730367
Mfr.#
2015/04/15
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank Length (mm)
180
Tip Thickness (mm)
6
Tip Width (mm)
9
Shank Width (mm)
25
Material
HT120
Tip Length (mm)
16
Shank Height (mm)
25
Application
General lathe turned, planing, copy cutting, milling