Buy more than* S$200* and get FREE SHIPPING

  • 20 Type Flat Byte

20 Type Flat Byte 2015/01/20

4.00 (3)
Item.#
06730385
Mfr.#
2015/01/20
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tip Length B (mm)
9
Shank Height Y (mm)
13
Shank Length Z (mm)
100
Tip Thickness C (mm)
3
Tip Width A (mm)
13
Shank Width X (mm)
13
Material
ST110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for forming compact bite
5
From Japan
On 2017-05-12 16:50:14
I cut the wire to form the cutting tip but I am using it very conveniently This time it is an order by repeat. The cutting edge hardness was perfect in our processing.
This review is about item#06730421.
Round processing of wood
5
From Japan
On 2016-11-04 03:51:38
I bought it for processing round form of wood. It was set on a steel lathe that I bought in second hand, so I bought it because this knife was out.
This review is about item#06730491.
Cutting of brass
2
From Japan
On 2014-07-17 13:34:59
I think that the finish of the cutting edge is irregular and it is inadequate for a beautiful finish.