Buy more than* S$200* and get FREE SHIPPING

  • 20 Type Flat Byte

20 Type Flat Byte 2015/03/20

4.00 (3)
Item.#
06730507
Mfr.#
2015/03/20
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
5
Tip Width A (mm)
19
Shank Width X (mm)
19
Material
HT120
Tip Length B (mm)
13
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for forming compact bite
5
From Japan
On 2017-05-12 16:50:14
I cut the wire to form the cutting tip but I am using it very conveniently This time it is an order by repeat. The cutting edge hardness was perfect in our processing.
This review is about item#06730421.
Round processing of wood
5
From Japan
On 2016-11-04 03:51:38
We bought to round processing of wood. The had been set in the iron and steel for the lathe that was purchased in the Middle Ages is, so was out this knife, I bought.
This review is about item#06730491.
Cutting of brass
2
From Japan
On 2014-07-17 13:34:59
Finish of the cutting edge is in the clean finish in the bumpy, I think that it is insufficient.