Buy more than* S$200* and get FREE SHIPPING

  • 21 type (cut-off tool)
  • 21 type (cut-off tool)
  • 21 type (cut-off tool)

21 type (cut-off tool) 2015/02/21

3.33 (3)
Item.#
06730543
Mfr.#
2015/02/21
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
4
Shank Width (mm)
16
Material
ST110
Tip Length (mm)
15
Shank Height (mm)
16
Shank Length (mm)
140
Tip Thickness (mm)
5
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-10-13 18:24:20
Even though the price was cheap, it was a solid quality I would like to continue using it
This review is about item#6427154.
Cut of SUS303 material etc.
1
From Japan
On 2016-03-23 16:56:01
The result is too severe. It is not precision of brazing, but it is extremely bad and the direction of the chip is bent, so I wondered what to do after opening. Because it is bent, I tried to use it by cutting, correcting and trying, but it became tapered, and it became a substitute that I could not use after all. Items are goods even at 1000 thousand yen at most. I can not help selling such a bad thing as a product often. A long time ago I bought the material difference, I corrected the 3 mm blade width, and used it as a 2.5 mm object. It may be that luck was not getting tapered then. terrible.
This review is about item#06427136.
lathe manufacturing
4
From Japan
On 2010-01-28 02:49:20
Because it can be used for a long time for the price, I am extremely satisfied with the cost. There are some variations in the accuracy of the product, so when you change your teeth you need to have a tooth, but I think that overall it is satisfactory.
This review is about item#06427084.