Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 21 type (cut-off tool)

21 type (cut-off tool) 2015/03/21

3.33 (3)
Item.#
06730552
Mfr.#
2015/03/21
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
ST110
Tip Length (mm)
17
Shank Height (mm)
19
Shank Length (mm)
160
Tip Thickness (mm)
6
Tip Width (mm)
5
Shank Width (mm)
19
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-10-13 18:24:20
Even though the price was cheap, it was a solid quality I would like to continue using it
This review is about item#6427154.
Cut of SUS303 material etc.
1
From Japan
On 2016-03-23 16:56:01
The result is too severe. It is not precision of brazing, but it is extremely bad and the direction of the chip is bent, so I wondered what to do after opening. Because it is bent, I tried to use it by cutting, correcting and trying, but it became tapered, and it became a substitute that I could not use after all. Items are goods even at 1000 thousand yen at most. I can not help selling such a bad thing as a product often. A long time ago I bought the material difference, I corrected the 3 mm blade width, and used it as a 2.5 mm object. It may be that luck was not getting tapered then. terrible.
This review is about item#06427136.
lathe manufacturing
4
From Japan
On 2010-01-28 02:49:20
Because it can be used for a long time for the price, I am extremely satisfied with the cost. There are some variations in the accuracy of the product, so when you change your teeth you need to have a tooth, but I think that overall it is satisfactory.
This review is about item#06427084.