Buy more than* S$200* and get FREE SHIPPING

  • 21 type (cut-off tool)

21 type (cut-off tool) 2015/04/21

3.33 (3)
Item.#
06730561
Mfr.#
2015/04/21
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
8
Tip Width (mm)
6
Shank Width (mm)
25
Material
ST110
Tip Length (mm)
20
Shank Height (mm)
25
Shank Length (mm)
180
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-10-13 18:24:20
Even though the price was cheap, it was a solid quality I would like to continue using it
This review is about item#6427154.
Cut of SUS303 material etc.
1
From Japan
On 2016-03-23 16:56:01
The result is too severe. It is not precision of brazing, but it is extremely bad and the direction of the chip is bent, so I wondered what to do after opening. Because it is bent, I tried to use it by cutting, correcting and trying, but it became tapered, and it became a substitute that I could not use after all. Items are goods even at 1000 thousand yen at most. I can not help selling such a bad thing as a product often. A long time ago I bought the material difference, I corrected the 3 mm blade width, and used it as a 2.5 mm object. It may be that luck was not getting tapered then. terrible.
This review is about item#06427136.
lathe manufacturing
4
From Japan
On 2010-01-28 02:49:20
Because it can be used for a long time for the price, I am extremely satisfied with the cost. There are some variations in the accuracy of the product, so when you change your teeth you need to have a tooth, but I think that overall it is satisfactory.
This review is about item#06427084.