Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long-Stroke Dial Indicator

Long-Stroke Dial Indicator 2050SB

5.00 (1)
Item.#
06730683
Mfr.#
2050SB
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
(Indication Error) Total Measuring Range (microm)
+/-20
Return Error (microm)
7
Dimensions I (mm)
8
Dimensions B (mm)
75
Dimensions D (mm)
16.5
Dimensions A (mm)
40
Series
2
2014 TRUSCO Published Page
1-0852
Back Cover Specification
Flat
Measuring Force (N)
2.0 or less
TRUSCO Part Number
423-6050
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-15
Dimension G(mm)
29.7
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimension F (mm)
17.5
Scale Interval (mm)
0.01
Overall Length (mm)
115
Dimensions H (phi mm)
52
Scale Specification
+/-0 to 100
Measuring Range (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Engine Maintenance
5
From Japan
On 2017-02-17 17:00:32
With the 10 mm stroke, it was good to use it in a difficult spot, handling made by Mitutoyo of long stroke.
This review is about item#6725381.