Buy more than* S$200* and get FREE SHIPPING

  • Long Dial Gauge

Long Dial Gauge 2052S

5.00 (1)
Item.#
06730692
Mfr.#
2052S
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0852
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-18
Dimension G(mm)
43
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimensions D (mm)
16.5
Scale
+/-0 to 100
Scale Interval (mm)
0.01
Dimension H (mm)
52
Back Cover Specification
Ear with gold
TRUSCO Part Number
245-9426
Repeat Accuracy (micro m)
5
(Indication Error) Total Measuring Range (microm)
+/-25
Return Error (microm)
7
Dimensions I (mm)
8
Dimensions B (mm)
88.5
Measuring Force (N)
2.5 or less
Dimension F (mm)
17.5
Dimensions A (mm)
40
Series
2
Overall Length (mm)
128.5
Measuring Range (mm)
0 to 30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of metal working parts
5
From Japan
On 2013-07-31 14:09:17
Until now, we have been measuring with calipers etc, but even if it is difficult to measure easily, this is very convenient.
This review is about item#06730692.