Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Dial Indicator, Scale Mark 0.01mm

Standard Dial Indicator, Scale Mark 0.01mm 2110S-10

5.00 (1)
Item.#
06730717
Mfr.#
2110S-10
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
0.5
(Indication Error) Double Rotation (microm)
+/-4
(Indication Error) Total Measuring Range (microm)
+/-5
(Indication Error) 1 / 2 Rotaion (m)
+/-3
Dimensions H (phi mm)
52
Dimensions C (mm)
57
Dimensions A (mm)
48.8
Series
2
Measuring Range
Free stroke 5mm
Back Cover Specification
Ear subsidized
Dimension G(mm)
21.2
Dimensions B (mm)
66.5
Dimensions D (mm)
17.7
Type
Shock proof jewel bearing JIS equivalent
1/10 Rotation Adjacent Error (micrometer)
2.5
Long Needle 1 Turn (mm)
0.1
(Indication Error) Single Rotation (microm)
+/-4
Return Error (microm)
3
Dimensions I (mm)
7.6
Dimensions E (mm)
20
Scale Interval (mm)
0.001
Measuring Range (mm)
0 to 1
TRUSCO Part Number
249-5074
Dimensions H (mm)
52
Scale Specification
+/- 0 - 100
Measuring Force (N)
1.5 or less
Dimension F (mm)
17.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for precision adjustment and confirmation work of linearity when assembling mechanical equipment
5
From Japan
On 2018-01-19 08:40:19
It is a thing that conforms to the description of the specifications of the product, so it is good to follow the instruction value at the time of measurement, so it is used without problems.
This review is about item#06730717.