Buy more than* S$200* and get FREE SHIPPING

  • Button type silver oxide battery.

Button type silver oxide battery. SR44

3.87 (52)
Item.#
06730796
Mfr.#
SR44
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.55
Type
SR44 (SILVER OXIDE)
Customer Reviews
5 star 21
4 star 12
3 star 12
2 star 5
1 star 2
Review Rating: 3.87
52 Customer Reviews
The reviews are automatic translation.
battery
3
From Japan
On 2017-03-24 17:53:46
There is no problem. In addition, to purchase, if necessary
This review is about item#6730796.
Watch instead of battery
5
From Japan
On 2016-09-29 17:21:54
Also come in handy cheap because In other on their own instead of to go to the watchmaker.
This review is about item#6730796.
Use the measuring instrument
3
From Japan
On 2016-05-18 16:11:49
It is value for money compared to the P companies, etc., but there are models that can not be used to thin slightly in size.
This review is about item#06730796.
The battery of calipers
4
From Japan
On 2016-04-22 11:47:16
Purchase a while for the calipers of the battery has not been used. Without problems we can use. In no mark of AAA, the damage of the leak, so that there is there, we are in a little care.
This review is about item#06730796.
Measuring instrument
3
From Japan
On 2016-02-26 11:58:30
Separately, it seems there is no trouble in use. After that, we will look at the life and leak, and the like.
This review is about item#06730796.
Cheap
5
From Japan
On 2016-01-15 15:14:17
It was half the price of nearby retailers! Since the use in the field purchase for stock
This review is about item#06730796.
Vernier caliper
5
From Japan
On 2015-12-01 19:23:44
very good.
This review is about item#06730796.
The power supply to the digital calipers
3
From Japan
On 2015-10-28 09:48:18
Only you say cheap. The I'll try it with how much. Well I do not expect too much.
This review is about item#06730796.
Measurement of precision equipment
2
From Japan
On 2015-07-15 14:17:56
It has changed the battery package, because it has greater width, etc. than before No longer put in place that stores. Since wasting paper part is large, it wants to slim down.
This review is about item#06730796.
Digital calipers
4
From Japan
On 2015-01-23 00:31:36
This battery was tend to substitute in the LR44 cheaper the price is not known to be long-lasting high and to buy home improvement and consumer electronics stores. Calipers you are using are often end up consumed in off forgotten catapult not attached or auto power off function due to consumption of the battery is low. It will be saved if you can buy cheap batteries that have a while still.
This review is about item#06730796.