Buy more than* S$200* and get FREE SHIPPING

  • Monkey spanner
  • Monkey spanner
  • Monkey spanner

Monkey spanner MMW200

3.99 (69)
Item.#
06730936
Mfr.#
MMW200
Package Qty.
1PC
Ship pack of
1
13.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Dimension / Size (mm)
About 200
Weight (g)
240
Maximum Opening (mm)
24
Nominal Dimension (mm)
200
Weight (kg)
0.24
Customer Reviews
5 star 30
4 star 19
3 star 13
2 star 3
1 star 4
Review Rating: 3.99
69 Customer Reviews
The reviews are automatic translation.
Adjustable wrench
5
From Japan
On 2016-11-03 23:01:03
Graduations, the are marked, rare.
This review is about item#6730954.
Repair of faucet
5
From Japan
On 2016-07-22 16:21:26
In spite of the price in a well-built, also I was able to loosen comfortably large hexagon nut. I think that it is sufficient quality if amateur of DIY level.
This review is about item#06730945.
As plumbing tool
5
From Japan
On 2016-05-28 17:50:00
Although it is difficult to sense the tightening or slightly stiff and say compared to other tool manufacturers, We use without problems.
This review is about item#06730936.
Car maintenance
5
From Japan
On 2016-05-27 16:41:38
Satisfaction
This review is about item#06730945.
Maintenance
3
From Japan
On 2016-04-23 17:59:34
Do not buy the price accordingly - again
This review is about item#06730927.
Car maintenance
4
From Japan
On 2016-03-19 10:57:18
I use occasionally.
This review is about item#06730963.
Plumbing
1
From Japan
On 2016-03-06 10:20:57
Rattling of the adjustment portion is worrisome but, sure enough, the gear of the aperture width adjustment After loosening the rusty bolt can no longer use bent. It was metal waste to go in use after 3 minutes. Osaka soul of cheap and nasty. Is useless bought.
This review is about item#06730963.
Tightening is for work.
3
From Japan
On 2016-02-29 15:26:18
It is the price Street.
This review is about item#06730954.
For car maintenance
3
From Japan
On 2015-11-25 15:39:21
Price was the purchase of was cheap. In particular, it can be used without problem.
This review is about item#06730954.
Machinery maintenance
4
From Japan
On 2015-10-24 20:42:56
it is normal. It is easier to size alignment because scale is attached.
This review is about item#06730945.