Buy more than* S$200* and get FREE SHIPPING

  • Monkey spanner

Monkey spanner MMW375

4.00 (74)
Item.#
06730963
Mfr.#
MMW375
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Carbon steel
Maximum Opening (mm)
45
Nominal Dimension (mm)
375
Weight (kg)
1.25
Dimension / Size (mm)
About 375
Weight (g)
1250
Customer Reviews
5 star 32
4 star 21
3 star 14
2 star 3
1 star 4
Review Rating: 4.00
74 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-10-23 09:02:56
It is price equivalent, I do not know the durability, but it is cheap so it is okay.
This review is about item#6730945.
Maintenance of the car
3
From Japan
On 2017-05-26 10:53:38
I bought it for the on-board tool box. Although it is moderate because the price is cheap, I think that there is no problem for emergency.
This review is about item#6730927.
For self-maintenance of truck
4
From Japan
On 2017-04-21 15:43:57
I think that it is enough for home improvement. It is cheap and saved.
This review is about item#6730954.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:51:39
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6730963.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:38:53
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#6730954.
Monkey wrench
5
From Japan
On 2016-11-03 23:01:03
It is rare that the scale is attached.
This review is about item#6730954.
Repair of faucet
5
From Japan
On 2016-07-22 16:21:26
I was able to relax the large hex nut easily, with a firm build for the price. I think that it is sufficient quality if amateur 's DIY level.
This review is about item#06730945.
As a plumbing tool
5
From Japan
On 2016-05-28 17:50:00
Although it is somewhat hard compared with other tool manufacturers or there is a feeling that it is hard to tighten, I am using it without any problem.
This review is about item#06730936.
Car maintenance
5
From Japan
On 2016-05-27 16:41:38
Satisfied
This review is about item#06730945.
Maintenance
3
From Japan
On 2016-04-23 17:59:34
Suitable for the price - I will not buy it again
This review is about item#06730927.