Buy more than* S$200* and get FREE SHIPPING

  • PLIERS

PLIERS WL-01

4.14 (14)
Item.#
06730972
Mfr.#
WL-01
Package Qty.
1PC
Ship pack of
1
9.16 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Soft Wire
2
Opening Dimension (mm)
46+/-3
Dimension (mm)
About 150
Material
Chromium vanadium steel
Weight (kg)
0.17
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Fixing of bicycle wire etc.
4
From Japan
On 2017-05-10 09:58:53
There are lots of "clipping" tools, but I purchased them for use at the right place, in the right place. It feels cheesy but it is functional satisfactory.
This review is about item#6730972.
Purchase instead of radio pliers
5
From Japan
On 2017-01-18 17:36:11
Up to now, I was working with a radio pliers, but the cutting edge of a radio pliers came to rattle, so I was planning to replace it. At first I was looking for a radio pliers, but the pliers noticed that opening size is big and prices can be bought if I invest a little initial investment more than a radio pliers. It was a work that could be done with pliers though it was using a radio pliers, so we can use it for various tasks, it was very helpful to purchase pliers cheaply.
This review is about item#6730972.
Used for construction of a tap
5
From Japan
On 2016-05-30 10:12:34
It is cost performance. There is already one in another tool box, but I purchased a tool to match exclusively. Although I wanted a thin mouth when looking at the picture, although the jaw was a little thicker, I can use it properly
This review is about item#06730981.
DIY repair of a car of your choice
5
From Japan
On 2016-04-16 21:57:47
You can use it enough! I am also satisfied with the price.
This review is about item#06730981.
As for car maintenance.
5
From Japan
On 2015-11-25 15:26:57
There is no problem at all with this cheapness.
This review is about item#06730981.
As an in-vehicle tool
2
From Japan
On 2014-05-20 21:54:14
Because there is no anti-slip grip part, it is slippery. Even if it is cheap, slip stop is necessary.
This review is about item#06730972.
Purchased for motorcycle motorcycles.
5
From Japan
On 2013-04-22 17:53:56
I replaced it because I can not use ordinary car mounting. There is a misalignment of the mouth, but there is no problem.
This review is about item#06730972.
work
5
From Japan
On 2013-02-21 20:06:36
Normal good
This review is about item#06730981.
Sash replacement work
4
From Japan
On 2013-02-21 17:51:35
Make it solid, nice! I think
This review is about item#06730997.
Pin insertion / removal
1
From Japan
On 2012-09-27 20:33:44
Usability is bad as the side to be gripped slips and slips. There is room for improvement.
This review is about item#06730981.