Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PLIERS

PLIERS WL-01

4.22 (18)
Item.#
06730981
Mfr.#
WL-01
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Soft Wire
2
Opening Dimension (mm)
48+/-3
Dimension (mm)
About 200
Material
Chromium vanadium steel
Weight (kg)
0.23
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:34:46
Thank you very much. Also, thank you if you have an edge.
This review is about item#6730972.
machine
5
From Japan
On 2018-02-21 22:43:53
You can use it without worrying about work that does not require precision, and it can be saved as a cospara
This review is about item#6730981.
Machine, car maintenance work
3
From Japan
On 2017-10-18 16:40:42
It is easy to use in terms of size, it can be used without problems. Convenient.
This review is about item#6730981.
Essential items when the oil cap's tube cap is stuck and can not be rotated by hand
5
From Japan
On 2017-07-17 15:03:54
This size is best though there are large and small. Improvements are not found at the moment. I plan to purchase two more.
This review is about item#6730972.
Fixing of bicycle wire etc.
4
From Japan
On 2017-05-10 09:58:53
There are lots of "clipping" tools, but I purchased them for use at the right place, in the right place. It feels cheesy but it is functional satisfactory.
This review is about item#6730972.
Purchase instead of radio pliers
5
From Japan
On 2017-01-18 17:36:11
Up to now, I was working with a radio pliers, but the cutting edge of a radio pliers came to rattle, so I was planning to replace it. At first I was looking for a radio pliers, but the pliers noticed that opening size is big and prices can be bought if I invest a little initial investment more than a radio pliers. It was a work that could be done with pliers though it was using a radio pliers, so we can use it for various tasks, it was very helpful to purchase pliers cheaply.
This review is about item#6730972.
Used for construction of a tap
5
From Japan
On 2016-05-30 10:12:34
It is cost performance. There is already one in another tool box, but I purchased a tool to match exclusively. Although I wanted a thin mouth when looking at the picture, although the jaw was a little thicker, I can use it properly
This review is about item#06730981.
DIY repair of a car of your choice
5
From Japan
On 2016-04-16 21:57:47
You can use it enough! I am also satisfied with the price.
This review is about item#06730981.
As for car maintenance.
5
From Japan
On 2015-11-25 15:26:57
There is no problem at all with this cheapness.
This review is about item#06730981.
As an in-vehicle tool
2
From Japan
On 2014-05-20 21:54:14
Because there is no anti-slip grip part, it is slippery. Even if it is cheap, slip stop is necessary.
This review is about item#06730972.