Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers
  • Water pump pliers
  • Water pump pliers
  • Water pump pliers

Water pump pliers WS-V

4.35 (48)
Item.#
06731006
Mfr.#
WS-V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Grab, put and turn.
Maximum Opening (mm)
35
Overall Length (mm)
250
Mouth Width Adjustment
Five steps
Weight (kg)
0.3
Customer Reviews
5 star 29
4 star 10
3 star 6
2 star 3
1 star 0
Review Rating: 4.35
48 Customer Reviews
The reviews are automatic translation.
Car, to DIY
5
From Japan
On 2016-09-19 15:22:01
Cheap and good enough! However, we want careful not to cut your hand because the earlier a little sharp.
This review is about item#6731006.
You can use ordinary.
5
From Japan
On 2016-06-24 18:39:32
Cheap and feels like somehow I'm sorry.
This review is about item#06731006.
Replacement of shower hose
5
From Japan
On 2016-06-07 15:35:23
Very easy to use, work was over easy. It was very good.
This review is about item#06731006.
Purchased for the construction of the faucet
5
From Japan
On 2016-05-30 10:09:19
It is the cost performance. Already has one in another tool box, but buy only to want to align the tool. You can use properly.
This review is about item#06731006.
Various work
5
From Japan
On 2016-05-26 15:11:24
This kind of pliers are also very handy in other than the piping work. This is a little bitter open and close than the ones that had to, but the material itself is very firm. I think at this price that it is sufficient if it is this quality
This review is about item#06731006.
Repair of equipment in the factory, we are preparing to each location to adjust.
5
From Japan
On 2016-05-17 19:17:00
So, it is suitable for the easy-to-use and purpose.
This review is about item#06731006.
For maintenance
4
From Japan
On 2016-05-17 18:51:06
It is also good cheap to luck eating.
This review is about item#06731006.
Tighten grip
3
From Japan
On 2016-04-25 19:01:05
First, I could not adjust the mouth width. Now it can be adjusted by turning a little bit with pliers the place of the nut. Just do not move too smoothly. But so cheap convinced
This review is about item#06731006.
Sandwich
5
From Japan
On 2016-01-29 14:52:38
You can use the amount of the split is three eyes
This review is about item#06731006.
Car maintenance
3
From Japan
On 2015-12-14 02:23:07
There is no problem in particular.
This review is about item#06731006.