Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • With soft grip pliers
  • With soft grip pliers
  • With soft grip pliers

With soft grip pliers WL-01G

4.67 (9)
Item.#
06731015
Mfr.#
WL-01G
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Catch-Phrase
The prejudice design where the cover in the grip section of the PVC resin is kind in the hand.
Material
Chromium vanadium steel
Dimension (mm)
About 200
Dimension / Size (mm)
About 200
Cutting Capacity (phi mm) Soft Wire
2
Weight (kg)
0.25
Opening Dimension (mm)
48+/-3
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
At manufacturing department
5
From Japan
On 2014-01-23 13:37:54
As a product, there is no problem. It looks sturdy. It seems to be useful.
This review is about item#06731033.
Many different places
5
From Japan
On 2013-09-06 16:54:05
It's OK if you are cheap.
This review is about item#06731015.
Maintenance of industrial robots
5
From Japan
On 2012-06-26 05:18:23
It is easy to grasp and easy to use.
This review is about item#06731033.
Electrical work work
4
From Japan
On 2012-03-15 13:51:14
Although the pliers of this hand are purchased separately as consumables, there is no particular problem with this product. It is the point of purchase that the price is cheap.
This review is about item#06731015.
Tightening the cap of the waterproof connector
5
From Japan
On 2012-01-20 12:22:46
Since it increases purchase, there is no particular problem. The resin is embedded, but 1 mm thick urethane rubber is pasted on it. Because the connector is weak against scratch unexpectedly, I am going to take every possible measure.
This review is about item#06731015.
Motorcycle maintenance
5
From Japan
On 2011-11-24 14:24:52
It is thicker than those made by engineers. You can use it enough.
This review is about item#06731024.
As a car on-board tool
4
From Japan
On 2011-09-12 22:01:10
I have not used it but the feeling I had seemed to be good. I think that it is enough even from the amount
This review is about item#06731015.
Repair of machinery, etc. Loosen the bolt if it has hot iron
4
From Japan
On 2011-08-31 17:39:26
Feeling a bit too big. About 200 might be good to use.
This review is about item#06731033.
Silver blanket
5
From Japan
On 2011-07-17 12:42:41
Upper and upper, up to now, I was using a car, but plating is applied and there is no discomfort, it is a fine thing.
This review is about item#06731015.