Buy more than* S$200* and get FREE SHIPPING

  • Pipe Wrench Aluminum Handle
  • Pipe Wrench Aluminum Handle
  • Pipe Wrench Aluminum Handle

Pipe Wrench Aluminum Handle MAPW350

3.58 (33)
Item.#
06731103
Mfr.#
MAPW350
Package Qty.
1PC
Ship pack of
1
37.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Only for soft material, Only for soft material, Only for soft material, Only for soft material
Weight (kg)
0.85
Maximum Pipe Daiameter (mm)
48
Catch-Phrase
High quality and economical price actualized!
Overall Length (mm)
350
Maximum Opening (mm)
About 48
Customer Reviews
5 star 9
4 star 9
3 star 10
2 star 2
1 star 3
Review Rating: 3.58
33 Customer Reviews
The reviews are automatic translation.
Use in plumbing
5
From Japan
On 2016-08-07 17:10:21
Easy to use it is light, there is no slip attached around the pipe.
This review is about item#06731112.
Screw
1
From Japan
On 2016-05-28 14:01:49
Cheap but useless spring in is immediately taken. Of it intends Yasukaro is a commodity.
Boring work
4
From Japan
On 2016-03-17 21:46:56
Lightly, biting of the teeth is also good, but it seems that there is room for improvement because the backlash of the adjusting ring of teeth is badly immediately teeth will open.
This review is about item#06731112.
Plumbing
3
From Japan
On 2015-06-02 17:29:27
Price Nari products Recommend other companies if frequently use
This review is about item#06731112.
When the irrigation to the crop, the exchange of valve (2 inches)
3
From Japan
On 2015-04-09 12:53:42
To use professional is, but I think that it is good enough The people who occasionally use, I think that it is enough for now. It still uses the number of times a few times, but it is now.
This review is about item#06731121.
Piping
5
From Japan
On 2015-02-27 20:45:32
It did not change the goods of top manufacturers. It is very light and use is good.
This review is about item#06731112.
Dismantling other white gas pipe, etc.
3
From Japan
On 2014-01-24 16:09:51
But it is heavy in comparison to the total aluminum somewhat bad biting, anything competitive prices to this surprised I think that it was good to buy the real can not say.
This review is about item#06731121.
Used at the time of tightening of the pipe, etc.
3
From Japan
On 2014-01-12 13:15:23
It seems like play the part of the screw is large, I think it is good there is no a little more backlash
This review is about item#06731094.
Pipe-inclusive tighten
3
From Japan
On 2013-12-12 18:14:56
In spite of the aluminum alloy, heavy.
This review is about item#06731094.
Plumbing
3
From Japan
On 2013-12-11 20:47:14
It seems to be no problems with bite. However, maximum (or more?) Bracket spring in and turning until the off, it has become loose. Is unreasonable does not work, but in terms of compromise between price satisfaction I think that high.
This review is about item#06731112.