Buy more than* S$200* and get FREE SHIPPING

  • Pipe Wrench Aluminum Handle
  • Pipe Wrench Aluminum Handle
  • Pipe Wrench Aluminum Handle

Pipe Wrench Aluminum Handle MAPW450

3.58 (33)
Item.#
06731112
Mfr.#
MAPW450
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Only for soft material, Only for soft material, Only for soft material, Only for soft material
Maximum Pipe Daiameter (mm)
60
Weight (kg)
1.37
Catch-Phrase
High quality and economical price actualized!
Maximum Opening (mm)
About 60
Overall Length (mm)
450
Customer Reviews
5 star 9
4 star 9
3 star 10
2 star 2
1 star 3
Review Rating: 3.58
33 Customer Reviews
The reviews are automatic translation.
Used for piping construction
5
From Japan
On 2016-08-07 17:10:21
Light and easy to use, there is no slippage around the piping.
This review is about item#06731112.
Screwed in
1
From Japan
On 2016-05-28 14:01:49
It is cheap, but the spring in the inside is quickly taken out and it is useless. It is a product of cheap.
Bowling work
4
From Japan
On 2016-03-17 21:46:56
It is light and has good teeth biting, but rattling of the adjustment ring of the tooth severely causes tooth to open soon, so it seems there is room for improvement.
This review is about item#06731112.
Plumbing work
3
From Japan
On 2015-06-02 17:29:27
Products with price If you use frequently, other companies are recommended
This review is about item#06731112.
When irrigating crops, replace the valve (2 inches)
3
From Japan
On 2015-04-09 12:53:42
I think that it is not good for a professional to use, but I think that it is enough for people who occasionally use it. Although the number of times of use is still several times, it is now.
This review is about item#06731121.
Piping
5
From Japan
On 2015-02-27 20:45:32
It did not change from the product of the top manufacturer. Very light and easy to use.
This review is about item#06731112.
Removal work of white gas pipe etc.
3
From Japan
On 2014-01-24 16:09:51
Although it is heavy compared to total aluminum, it is somewhat bitten, but I think that it was okay to buy it in truth that I can not say anything at this surprising low price.
This review is about item#06731121.
Used when tightening pipes etc
3
From Japan
On 2014-01-12 13:15:23
It seems that there is much play of the screw part, I think that it is better not to have more rattling
This review is about item#06731094.
Tighten the pipe
3
From Japan
On 2013-12-12 18:14:56
It is heavy than aluminum alloy.
This review is about item#06731094.
Plumbing work
3
From Japan
On 2013-12-11 20:47:14
It seems that there is no problem with chewing. However, when turning it to the maximum (more?), The inner metal fittings and springs are disengaged, and it has become disjointed. Although impossibility does not work, I think that the satisfaction level is high in terms of compromise with the price.
This review is about item#06731112.