Buy more than* S$200* and get FREE SHIPPING

  • B Type Clamp

B Type Clamp C2-1

3.73 (37)
Item.#
06731173
Mfr.#
C2-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Cast iron
Overall Length (mm)
About 250
Maximum Openings (mm)
About 30
Weight (kg)
0.93
Gap Space Depth (mm)
About 30
Customer Reviews
5 star 16
4 star 5
3 star 10
2 star 2
1 star 4
Review Rating: 3.73
37 Customer Reviews
The reviews are automatic translation.
Machining
3
From Japan
On 2017-03-24 18:33:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6731173.
welding
4
From Japan
On 2015-11-24 09:42:54
I feel that cost performance is excellent
This review is about item#06731182.
For fittings
5
From Japan
On 2015-05-07 19:15:53
Cost performance is the best. There is no problem with use, it is GOOD.
This review is about item#06731182.
To fix parts
5
From Japan
On 2014-12-13 16:08:03
This quality is very good at this price. Discontinuation of handling as far as stock is disappointing.
This review is about item#06731182.
Pull out the ball joint
5
From Japan
On 2014-10-23 15:03:09
It is good to buy at this price! There is strength as well. It might be better if there is rigidity of the handle screw part. Cost performance is high.
This review is about item#06731182.
Maintenance of material members during steel welding
4
From Japan
On 2014-02-28 17:48:48
Although the comfort was relatively good, in the future it will be a clamp for plating as it will not move if sparks fly to the threaded part. This clamp is used for fixing the wood at the time of bonding.
This review is about item#06731182.
As a clamp at the time of welding
3
From Japan
On 2014-02-05 13:23:10
There is no problem in use feeling.
This review is about item#06731182.
Large woodwork temporary fixation
5
From Japan
On 2014-02-02 17:50:01
I am very satisfied that the frontage is firmly tightened and tightened with a large frontage. Cost performance is outstanding especially for the price.
This review is about item#06731182.
When fixing objects to pillars, when nails can not be used.
5
From Japan
On 2013-09-22 23:37:16
When fixing to the pillar, the pillar and the fixed object are likely to be scratched, and the thin plywood board is put in between and used. The thin plywood board protruded from the contact part of the clamp, and it appeared somewhat ugly. (It would be nice to work thin veneer boards to match the shape of the clamp over time, but stopped because it took time and effort to stop.) Felt that is easy to remove, even felt that matches the shape of the clamp is also included if convenient I thought.
This review is about item#06731182.
Fixed
2
From Japan
On 2013-07-26 18:06:34
Fixing an object of 200 mm with this clamp requires space of 400 mm. Since only large objects are fixed, if the screw is about 50 mm, it is user-friendly.
This review is about item#06731191.