Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Pipe Wrench
  • Heavy Duty Pipe Wrench
  • Heavy Duty Pipe Wrench

Heavy Duty Pipe Wrench MPW250

3.76 (25)
Item.#
06731216
Mfr.#
MPW250
Package Qty.
1PC
Ship pack of
1
21.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cast iron / tip of phosphatization film
Maximum Opening (mm)
30
Overall Length (mm)
250
Maximum Nipping Width (mm)
30
Weight (kg)
0.81
Customer Reviews
5 star 11
4 star 2
3 star 9
2 star 1
1 star 2
Review Rating: 3.76
25 Customer Reviews
The reviews are automatic translation.
tool
1
From Japan
On 2017-02-04 14:27:29
I had is known, it is cheap tool is useless. Accuracy or engagement is no longer rotate bad the screw is low.
This review is about item#6731216.
Earthmoving
5
From Japan
On 2016-12-12 17:56:18
In spite of the price I thought to be firm. Still, we do not have uses, but we expect.
This review is about item#6731207.
Stitching of the watering tube
4
From Japan
On 2016-11-17 05:13:20
Although a little too small, there is no problem because the other one is bigger
This review is about item#06731225.
When you turn a lot of things
5
From Japan
On 2016-11-03 14:01:27
It used to loosen a bolt nut had mainly poison. Is it is less likely to be used for their intended purpose, but I think that normally can be used in tough to make.
This review is about item#6731234.
Piping work
5
From Japan
On 2016-08-17 17:22:57
It is cheap, but can be used without any problem, can withstand enough practical use.
This review is about item#6731234.
Machinery installation work in foreign countries, and as an accessory tool.
5
From Japan
On 2016-07-23 16:21:08
It is cheap, but the quality looks like this is enough. What has bought tens of whether, but for now no claim.
This review is about item#06731225.
Car maintenance
5
From Japan
On 2016-05-27 16:42:24
Satisfaction
This review is about item#06731207.
Common tasks and aid of the valve opening and closing
3
From Japan
On 2015-11-05 17:43:24
It is a no brand of products, but you can use normally. Is a high quality that it can not be imagined from the price.
This review is about item#06731216.
Remove ring nut of the car of the strut
1
From Japan
On 2015-10-03 21:22:23
Spring on the inside of the ring to adjust the width, has been sticking out imperceptibly, it had imperceptibly fell outside. Price accordingly.
This review is about item#06731252.
Piping connections, etc.
3
From Japan
On 2015-08-20 09:38:37
Previously, I bought many damage had been using the aluminum product to try the item. So far okay it is also purchase will look a little more appearance.
This review is about item#06731207.