Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Pipe Wrench
  • Heavy Duty Pipe Wrench
  • Heavy Duty Pipe Wrench

Heavy Duty Pipe Wrench MPW600

3.88 (34)
Item.#
06731252
Mfr.#
MPW600
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cast iron / tip of phosphatization film
Maximum Opening (mm)
75
Overall Length (mm)
600
Maximum Nipping Width (mm)
75
Weight (kg)
4
Customer Reviews
5 star 16
4 star 5
3 star 9
2 star 1
1 star 3
Review Rating: 3.88
34 Customer Reviews
The reviews are automatic translation.
Tightening and loosening of the round nut
5
From Japan
On 2018-06-01 18:42:30
We do not know that mountain abrasion etc is not for long-term use, but for now we can use it without problems.
This review is about item#6731225.
Piping work
1
From Japan
On 2017-12-17 19:16:38
I thought that piping was hard to chew, and when I looked closely, the receiving part was quite diagonal. Even if you bit it straight it will not be usable because the body will be slanted. I bought it with a small size that I do not use so much, but I had no choice unless it was a proper manufacturer.
This review is about item#6731207.
Grab a cock
4
From Japan
On 2017-10-22 09:26:32
It is big and heavy, it will crack when dropped, but I think it's fine. It is old-fashioned. If you drop it on your feet your legs will crack.
This review is about item#6731225.
I used it in water supply equipment water supply construction.
5
From Japan
On 2017-10-16 21:39:52
We use the most used size and the weight is reasonable and the price is also cospa.
This review is about item#6731225.
Connection and removal work of gas pipe etc.
5
From Japan
On 2017-09-12 15:10:49
It is cheap, useful and very satisfied. It can be said that it is a recommended product.
This review is about item#6731207.
Piping of engine pump
4
From Japan
On 2017-09-04 12:45:41
It was heavy because I used it for the first time, but it seemed to be tightened heavily.
This review is about item#6731234.
When tie rod of old car is adjusted
5
From Japan
On 2017-08-08 21:51:53
Workability is good, cost performance is excellent, I like it.
This review is about item#6731225.
It is used instead of the monkey wrench to loosen the large nut.
4
From Japan
On 2017-08-02 14:49:34
The purpose of this time is special but it became a substitute for a monkey wrench. There seems to be no problem at all if it is a normal pipe work.
This review is about item#06731243.
Pipe connection work
5
From Japan
On 2017-07-05 14:44:36
It is an excellent product of COSPA. This is enough for general work.
This review is about item#6731207.
tool
1
From Japan
On 2017-02-04 14:27:29
I knew it, but cheap tools are useless. The engagement of the screw is bad and it does not turn and accuracy is low.
This review is about item#6731216.