Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vise pliers
  • Vise pliers
  • Vise pliers

Vise pliers DLY-[II]

3.38 (16)
Item.#
06731374
Mfr.#
DLY-[II]
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
All sheet metal job such as positioning and bending, bonding and reforming plate connecting of griddle and the like, All sheet metal job such as positioning and bending, bonding and reforming plate connecting of griddle and the like
Mouth Width (mm)
About 78
Weight (kg)
0.5
Maximum Nipping Width (mm)
About 15
Maximum Opening (mm)
13
Overall Length (mm)
About 200
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 2
1 star 4
Review Rating: 3.38
16 Customer Reviews
The reviews are automatic translation.
Sheet metal processing
5
From Japan
On 2018-01-16 22:39:40
I have not used it yet, but it feels good with the touch I took. She seems to be very useful when working with sheet metal, and I'm looking forward to it. I am thankful that the price is reasonable as it is not used frequently.
This review is about item#6731374.
Roof sheet metal work
1
From Japan
On 2016-12-14 17:30:51
It is very unsatisfactory because the top and bottom of the cutting edge are misaligned. Is it cheap so can not be helped?
This review is about item#6731374.
Repair work
1
From Japan
On 2016-09-30 19:35:25
There is a burr in the flat part, you can not use it unless you deburr with a file. A lot of rattling rattling, goods of cheap and bad
This review is about item#6731374.
Sheet metal retainer
2
From Japan
On 2016-04-30 14:50:20
When used for the first time the caulked part was tightened and it did not open due to the spring force. The crimp part opened a little, greased up and became usable usual.
This review is about item#06731374.
Sheet metal work
5
From Japan
On 2016-04-22 14:53:03
It used to partially repair the end of the galvalume roof. I grasped firmly and was bent wide and useful.
This review is about item#06731374.
Used when placing fixed parts when adhering parts
5
From Japan
On 2016-02-16 09:13:04
It has wide stopping mouth, can fix objects with width, very convenient
This review is about item#06731374.
Steel sheet processing
5
From Japan
On 2014-08-27 20:43:58
I bought it cheaply.
This review is about item#06731374.
Clamp during welding
2
From Japan
On 2013-11-01 13:12:52
There are many items with a feeling of purchase in MonotaRO's goods, but I thought this item was one of the opposite poles.
This review is about item#06731374.
Bending of sheet metal
3
From Japan
On 2013-07-07 22:21:47
Because there is play in the width direction of the rotating shaft, the flat plate at the tip slants considerably by the play! I want you to eliminate the gap of the shaft a little more. I think whether I will fix it by hitting it or not,
This review is about item#06731374.
Crimping of iron plate
5
From Japan
On 2013-04-03 13:09:08
very good.
This review is about item#06731374.