Buy more than* S$200* and get FREE SHIPPING

  • Vise pliers, C type

Vise pliers, C type DL-C

4.52 (21)
Item.#
06731383
Mfr.#
DL-C
Package Qty.
1PC
Ship pack of
1
22.95 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Maximum Opening (mm)
About 120
Overall Length (mm)
260
Weight (kg)
0.81
Description 2
Vice pliers that can clamp even edges that have been swelled.
Customer Reviews
5 star 15
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Tacking of equipment
5
From Japan
On 2016-12-18 09:37:00
It is using the temporary stop of light work. We fully function. Also withstand enough use to make compared to other companies. Commodity good COSPA a convenient frequency of use is less environment if
This review is about item#6731383.
Sheet metal work
5
From Japan
On 2016-09-29 19:15:25
Is suitable for the work you do not want to scratch with less clamp mark since moving freely is per surface
This review is about item#6731383.
Temporary fixing of the members
5
From Japan
On 2016-08-16 22:08:07
Because it was good and split with one purchase on trial, was purchased additional It is sufficient satisfaction in my use applications
This review is about item#6731383.
We are using the car repairs.
5
From Japan
On 2016-07-23 16:27:36
Feeling used in cheaper than tool manufacturers product is not any problem.
This review is about item#06731383.
Welding operation
4
From Japan
On 2016-07-22 17:36:33
I think that good.
This review is about item#06731383.
sheet metal
5
From Japan
On 2016-06-24 17:26:06
It has survived because it well fixed
This review is about item#06731383.
Various work
5
From Japan
On 2015-08-29 08:39:43
It is very useful. It survives because it is inexpensive.
This review is about item#06731383.
Of formwork, retention.
5
From Japan
On 2014-12-18 19:32:50
Because they were fixed with dishes, fine adjustment, it can be comfortably. A little more, if there is the discomfort of the jaw, I think good.
This review is about item#06731383.
For personal use
3
From Japan
On 2014-11-07 15:30:10
It was bigger than I thought, but it was good to reverse.
This review is about item#06731383.
Formwork Kenkomi
5
From Japan
On 2014-10-11 16:58:13
Is good cheap price.
This review is about item#06731383.