Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator
  • Dial Indicator
  • Dial Indicator
  • Dial Indicator

Dial Indicator 211-010 withmetal lug back

4.57 (21)
Item.#
06731392
Mfr.#
211-010 withmetal lug back
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
3
Stem Diameter (phi mm)
8
Gauge Head Diameter (phi mm)
2.5
Scale Interval (mm)
0.01
Weight (g)
160
Measuring Force (N)
1.5 or less
Return Error (microm)
3
Outer Frame Diameter (mm)
58
Scale
+/-0-100
Measuring Range (mm)
0-10
Overall Length (mm)
112
Back Cover Specification
With lug
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
measurement
3
From Japan
On 2016-04-13 20:37:37
usually
This review is about item#06731392.
Measure the runout of the tool.
5
From Japan
On 2015-03-26 18:29:08
It is perfect for measuring runout normally. Since it is a good product, I plan to purchase it next time.
This review is about item#06731392.
It is used to measure the valve timing of the motorcycle.
5
From Japan
On 2015-01-21 20:42:36
The products of first-class manufacturers were expensive and hard to get out, but I found and purchased reasonable products of your company this time. It is enough to use for work that does not require much accuracy.
This review is about item#06731392.
Measurement of precision parts
5
From Japan
On 2014-08-29 20:47:20
The price is also cheaply compared with well-known manufacturers products, the quality is also easy to use and easy to use
This review is about item#06731392.
Core work
5
From Japan
On 2014-06-15 13:43:19
It can be used without problems. Absolutely, I think that it is a bargain.
This review is about item#06731392.
Measurement of crankshaft runout
5
From Japan
On 2014-01-27 09:26:14
Quality is good enough I can use it enough I thought that I wanted some more
This review is about item#06731392.
To core sinks of lathes · split tables · · ·
2
From Japan
On 2013-10-14 07:03:44
Vulnerable to vibration of motors and the like. At the time of core sinking, when the motor is turned, the needle of the memory deviates considerably. (Even if the rotation speed of the motor is the lowest speed ...) "MonotaRO" mark is just free cheap? Is it? Since we will contact support for the holidays, please prepare for answering technical support.
This review is about item#06731392.
Set of milling workpieces
5
From Japan
On 2013-05-05 22:13:46
It is used for confirmation when setting the work of milling work. Since the accuracy is not so important, it is functional enough.
This review is about item#06731392.
lathe
5
From Japan
On 2013-03-31 21:55:09
It can be used satisfactorily, it is affordable even if prices are to say anything. At this moment, if you can use it without any problems, we intend to purchase it if necessary.
This review is about item#06731392.
lathe
4
From Japan
On 2012-12-15 16:17:24
It seems that the graduation is slightly off, but it will be appropriate to consider the price.
This review is about item#06731392.