Buy more than* S$200* and get FREE SHIPPING

  • Mini Trigger Spray Gun

Mini Trigger Spray Gun W-71-3G

5.00 (1)
Item.#
06731514
Mfr.#
W-71-3G
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Paint Container
PC-4S,PC-5,PCG-6P-2,PC-51,PC-61,PC-150S-2LF,PC-400S-2LF,PC-250S-2LF
Air Blast Distance (mm)
200
Weight (g)
450
Nozzle Diameter (phi mm)
1.5
Open Pattern (mm)
185
Paint Supply System
Gravity
Air Pressure (Mpa)
0.29
Indispensability Compressor (kw)
0.75
Fluid Discharge Rate (mL/min)
210
Air Consumption (L/min)
165
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paints on the sample board of the paint.
5
From Japan
On 2017-03-28 14:39:30
We are repeatedly purchasing as multiple operators prefer it. It seems that the operability is stable.
This review is about item#6651766.