Buy more than* S$200* and get FREE SHIPPING

  • Compass Cutter

Compass Cutter 189B

3.86 (7)
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
Compass cutter blade (XB57), CRAFT CUTTER replacement BLADE (XB57)
Compass cutter replacement blade 10 pieces, Compass saw replacement blades 10 sheets
Overall Length (mm)
150, 150
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Thin rubber cutout
From Japan
On 2018-01-13 21:09:49
I cut off 2 mm thick ethylene propylene, but it seems that the load was a bit heavy. It is not suitable for use like tracing it a little by little. There was no problem when cutting copy paper to grab a knack.
This review is about item#6731532.
Heavy-duty vinyl cutting
From Japan
On 2017-04-06 15:13:30
It is good for paper and others, but because yellow plastic rigidity is bad, it was not suitable for thick vinyl.
This review is about item#6731532.
Production of packing with natural rubber sheet
From Japan
On 2016-11-01 12:51:25
I made it by cutting the packing with a 1 mm thick natural rubber sheet, but I could not cut as well as I thought. Perhaps, I was clumsy and the cut face became another piece of work. Although the goods themselves are not bad, I think that the price should be a little cheaper.
This review is about item#6731532.
Packing off
From Japan
On 2014-11-10 21:24:29
It can be used for making thin and small packing! I used it for 1.5 mm heat packing
This review is about item#06731532.
Cut out paper circularly
From Japan
On 2014-05-26 14:15:19
Even though it is cheap, it cuts very well, so if it is about copy paper it's almost like I do not need any knacks. It is easier to use if there is no ratchet mechanism. If it is difficult to shift the center, fix the material with tape etc. so that it does not turn, hold down the center core with one hand and turn with the other hand with the arm on the blade side. There are graduations on the arm, but it is not very reliable. If you want to make an accurate dimension cut, measure it with two points of symmetry of the circle and check the error and start cutting.
This review is about item#06731532.
Cut of nonwoven fabric
From Japan
On 2013-08-01 17:16:53
I was able to survive without difficulty with an accurate circle
This review is about item#06731532.
Cut the seal for CD label.
From Japan
On 2009-08-13 14:55:34
It is convenient because it covers from a small circle to the size of EP record large. The difficulty is that the center is easy to slide until you grab a knack.
This review is about item#06731532.