Buy more than* S$200* and get FREE SHIPPING

  • Scotch Tape for Institutional Use

Scotch Tape for Institutional Use CT405AP-24

4.00 (16)
Item.#
06731593
Mfr.#
CT405AP-24
Package Qty.
1Pack(5Roll)
Ship pack of
1
9.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
42.3
Tape Length (m)
35
Thickness (mm)
0.05
Tape Width (mm)
24
Adhesive Power (N/10mm)
4.00
Extensibility (%)
23
Base Material
Cellophane
Adhesive
Rubber
TRUSCO Part Number
006-0399
Customer Reviews
5 star 9
4 star 2
3 star 3
2 star 0
1 star 2
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Application of such envelope
5
From Japan
On 2016-12-06 15:53:49
Less frequent replacement because the length of the one volume is sufficient, also it can be used with confidence because the number is large.
This review is about item#6419664.
In everyday enemy, use
5
From Japan
On 2016-08-23 20:18:41
We were using a third-party product before, but your cellophane tape, is very good.
This review is about item#6419664.
Use when you close the box lunch.
5
From Japan
On 2016-05-13 15:29:34
Tape is a wide range of very convenient.
This review is about item#06731593.
Taped when pasting paper wrapping paper
3
From Japan
On 2015-11-06 15:13:15
I feel like a little stretch, but it is happy with the cost-effective.
This review is about item#06419664.
For work
1
From Japan
On 2015-09-18 08:29:48
It is more for less frequently used individual package is welcome. This is it for a Gakari few years to use up 1-2 and half can not be used will stick is degraded Scotch tape through. Previously, I supposed there was a handling but I would like ... resale.
This review is about item#06419673.
Posted etc.
5
From Japan
On 2015-02-06 14:05:22
You can use without any problems.
This review is about item#06419673.
Business
5
From Japan
On 2014-12-15 00:11:13
Satisfied with the cost.
This review is about item#06419664.
For the general office
3
From Japan
On 2014-09-16 10:16:35
I think that good.
This review is about item#06731593.
Everyday office work.
4
From Japan
On 2014-08-11 09:14:14
It is a staple commodity they know and love much. I think that it is conscientious pricing look but who the running cost is low is good in general because it uses in everyday.
This review is about item#06419673.
Light packaging, documents, sealed the envelope
5
From Japan
On 2014-02-14 14:14:51
Stationery adhesive tape was using the PP tape or Scotch tape from a long time ago. Serote in terms of adhesion and rewind of - flop It is easy to use and quality stable. In addition, Scotch tape all has made from the plant, I want to use in the future because nature-friendly.
This review is about item#06419673.